Shop CORRELL

Kidney TFL Activity Table, 72 in W, 36 in L, 19 in to 29 in H, Particleboard, Gray Granite

  • Mfr # A3672TF-KID-15-14-38
  • Zoro # G815759619

product price: 
$
530.99
/ea
Free Shipping & Returns

Key Features

Shape
Kidney
Width
72 in
Length
36 in
Height
19 in to 29 in
Tabletop Material
Particleboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A3672TF-KID-15-14-38
Zoro #
G815759619
UPC #
720976128361
Country of Origin
United States

Dimensions

Width
72 in
Length
36 in
Height
19 in to 29 in
Top Thickness
1-1/4 in
Size
36 in x 72 in

Details

Item
TFL Activity Table
Shape
Kidney
Tabletop Material
Particleboard
Tabletop Color
Gray Granite
Frame Color
Gray/Chrome
Frame Material
Steel
Leg Type
Adjustable
Finish
Laminate
Glide Material
Nylon
Features
Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets
Color
Gray Granite W/ Yellow Band

Description

Built to withstand heavy use, Correll activity tables are made for commercial use. Adjustable height from 19" to 29" in 1" increments allows for use by various ages. Height adjustments are easy with speed wrench, included. Bracket install at factory allows for easy assembly of legs.


  • Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
  • Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
  • Height adjusts from 19" to 29" in 1" increments.
  • Commercial grade laminate on ultra density board is scratch, stain, and dent resistant.
  • Easy Assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.