
Kidney TFL Activity Table, 72 in W, 36 in L, 19 in to 29 in H, Particleboard, Walnut
Mfr # A3672TF-KID-01-14-09
Zoro # G315759621
product price:Â $532.99
/ea
Free Shipping & Returns
Key Features
Shape
Kidney
Width
72 in
Length
36 in
Height
19 in to 29 in
Tabletop Material
Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3672TF-KID-01-14-09
Zoro #
G315759621
UPC #
720976128200
Country of Origin
United States
Dimensions
Width
72 in
Length
36 in
Height
19 in to 29 in
Top Thickness
1-1/4 in
Size
36 in x 72 in
Details
Item
TFL Activity Table
Shape
Kidney
Tabletop Material
Particleboard
Tabletop Color
Walnut
Frame Color
Gray/Chrome
Frame Material
Steel
Leg Type
Adjustable
Finish
Laminate
Glide Material
Nylon
Features
Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets
Color
Walnut W/ Black Band
Description
Built to withstand heavy use, Correll activity tables are made for commercial use. Adjustable height from 19" to 29" in 1" increments allows for use by various ages. Height adjustments are easy with speed wrench, included. Bracket install at factory allows for easy assembly of legs.
- Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
- Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
- Height adjusts from 19" to 29" in 1" increments.
- Commercial grade laminate on ultra density board is scratch, stain, and dent resistant.
- Easy Assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.