Zoro Homepage

Lab Table, High Pressure Laminate on High-Density Core with Back Sheet, Steel Frame, 48" L x

  • Mfr # LT3048-07

  • Zoro # G7147887


product price: $388.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
High Pressure Laminate on High-Density Core with Back Sheet
Frame Material
Steel
Color
Black Granite
Surface Material
Laminate
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3048-07
Zoro #
G7147887
UPC #
020976121455
Country of Origin
United States

Dimensions

Length
48"
Height
36"

Details

Item
Lab Table
Material
High Pressure Laminate on High-Density Core with Back Sheet
Frame Material
Steel
Color
Black Granite
Surface Material
Laminate
Shape
Rectangle
Type
Lab Table
Tabletop Color
Black Granite

Description

High Pressure Lab Table,30x48x36 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.