Lab Table, High Pressure Laminate on High-Density Core with Back Sheet, Steel Frame, Black Granite
Mfr # LT3060-07
Zoro # G7122510
product price: $469.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
High Pressure Laminate on High-Density Core with Back Sheet
Frame Material
Steel
Color
Black Granite
Surface Material
Laminate
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT3060-07
Zoro #
G7122510
UPC #
020976121905
Country of Origin
United States
Dimensions
Height
36"
Details
Item
Lab Table
Material
High Pressure Laminate on High-Density Core with Back Sheet
Frame Material
Steel
Color
Black Granite
Surface Material
Laminate
Shape
Rectangle
Type
Lab Table
Tabletop Color
Black Granite
Description
High Pressure Lab Table,30x60x36 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.