Zoro Homepage

Library Tables (TFL)

  • Mfr # LR3060TF-01

  • Zoro # G204290723


product price: $334.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3060TF-01
Zoro #
G204290723
UPC #
20976271693
Country of Origin
United States

Description

Correll Office and Library utility tables. 29" Height the ideal height for a comfortable work position while seated. 30"x60" Walnut colored laminate. Top is Two Sided Thermal Fused Laminate on 1 1/8” High-Density Core and is sealed on both sides preventing moisture from entering the table and causing warping. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Thermal Laminate resists wear, scratches, burns, stains, and most chemicals. Strong black steel frame and T-Mold edging to protect the table and your walls. Backer sheet on under side of table to help prevent warping from moisture entering the table. Rock solid construction legs are bolted to the 3" wide steel apron with over 3000 lbs of clamping force. 2" diameter square steel legs with plastic feet to protect floors. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.