Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Leg Adj Seminar Tables (TFL)

  • Mfr # SPA2472TF-07

  • Zoro # G204289376


product price: $371.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPA2472TF-07
Zoro #
G204289376
UPC #
20976272508
Country of Origin
United States

Description

Correll Panel Leg Folding Classroom Training and Seminar Tables. Easily adjusts in height from 22" to 30" in 1" increments. 24"x72" Black Granite Thermal Fused laminate surface, resists scratches and stains and has a hard, flat writing surface. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Heavy Duty 3/4" thick top is sealed on both sides preventing moisture from entering the table and causing warping. Steel offset legs. Unique Knife lock folding legs makes the underneath completely open for maximum leg room and comfort. Stays open securely with automatic lock open legs. Black T-Mold edging protects the table and your walls. Nylon guides on legs helps protect floors and carpets. Classy Panel Leg design. Heavy Duty construction Ideal in public and commercial spaces including schools and places of worship. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.