Zoro Homepage

RA Adjstable Folding Tables - Short

  • Mfr # RA3060S-27

  • Zoro # G604289952


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA3060S-27
Zoro #
G604289952
UPC #
20976602732
Country of Origin
United States

Description

Correll Heavy Duty Blow Molded Short Folding Tables. Short version easily adjusts in height from 17" to 27" high in 1" increments. 30"x60" Blue Blow-Molded one piece top. Light weight water-proof blow molded plastic designed to virtually eliminate top deflection. Color goes all the through, wont scratch or wear off and resists stains and damage and is virtually indestructible. Steel pedestal legs and strong integrated welded steel frame provides the maximum in strength and durability. Stays open securely with automatic lock open legs. Mar-Proof Plastic foot caps protect carpets and floors. Heavy Duty construction Ideal in public and commercial spaces including schools and places of worship where top will be exposed to foods, crayons, markers, paint, chemicals and other stains. Ideal for use with our T3072 Flat Stack or T282 Edge Stack Table Trucks. Accepts 1-1/4" skirt clips. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.