
Rectangle 27 in W, 20 in L, 25 in to 35 in H, Particleboard, Gray Granite
Mfr # AD2027TF-REC-15-13-37
Zoro # G515759506
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Finish
Laminate
Leg Type
Adjustable
Length
20 in
Top Thickness
1-1/4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD2027TF-REC-15-13-37
Zoro #
G515759506
UPC #
720976130791
Country of Origin
United States
Dimensions
Length
20 in
Top Thickness
1-1/4 in
Width
27 in
Height
25 in to 35 in
Size
20 in x 27 in
Details
Item
Collaborative Desk
Finish
Laminate
Color
Gray Granite W/ Blue Band & Gray/Chrome Legs
Leg Type
Adjustable
Shape
Rectangle
Leg Color
Gray/Chrome
Frame Material
Steel
Tabletop Color
Gray Granite
Tabletop Material
Particleboard
Glide Material
Nylon
Features
Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets; Designed in shapes to easy come together for collaborative learning
Description
Desk designed in shapes that can easily come together for collaborative learning. Robust oval legs adjustable in height from 25" to 35" in 1" increments allows for use by various ages. Height adjustments are easy with hex wrench, included. Bracket install at factory allows for easy assembly of legs.
- Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
- Robust oval leg design with swivel glides.
- Leg adjusts from 25" to 35" in 1" increments.
- Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
- Top shape designed to easily come together for collaborative learning.
- Commercial grade laminate on ultra density board is scratch, stain, and dent resistant.
- Easy Assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.