Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Correll Rectangle Adjustable Folding Table, 30 in W, 60 in L, 22 in to 32 in H, Gray Granite RA3060-23

Rectangle Adjustable Folding Table, 30 in W, 60 in L, 22 in to 32 in H, Gray Granite (Discontinued)

  • Mfr # RA3060-23
  • Zoro # G1658618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA3060-23
Zoro #
G1658618
UPC #
020976239419
Country of Origin
United States

Dimensions

Top Thickness
2 1/2 in
Length
60 in
Width
30 in
Depth
30"
Height
22 in to 32 in

Details

Item
Adjustable Folding Table
Shape
Rectangle
Tabletop Color
Gray Granite
Frame Color
Black
Frame Material
Steel
Edge Type
Molded
Leg Type
Wishbone
Assembled/Unassembled
Assembled
Surface Material
Blow Molded Polyethylene
Table Material
Blow Molded Plastic
Series
R-Series
Edge Color
Gray Granite
Load Rating
200 lb

Description

Adjustable Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 60 in, Height 22 in to 32 in, Tabletop Color Family Gray, Tabletop Color Gray Granite, Frame Color Black, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray Granite, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Plastic, Top Thickness 2 1/2 in, Series R-Series, Load Rating 200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.