Rectangle Adjustable Height Activity Kids School Plastic Blow Molded Table, Blow Molded Plastic
Mfr # AR3060-REC-25
Zoro # G7061610
product price: $287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
60"
Height
19" to 29"
Tabletop Material
Blow Molded Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3060-REC-25
Zoro #
G7061610
UPC #
020976063250
Country of Origin
United States
Dimensions
Width
30"
Length
60"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Plastic Blow Molded Table
Shape
Rectangle
Tabletop Material
Blow Molded Plastic
Tabletop Color
Red
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Type
Activity Table
Material
Heavy Duty Plastic
Color
Red, Black
Description
Activity Blow-Molded Table,30x60 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.