
Rectangle Adjustable Height Activity Kids School Table, High Pressure Laminate, Walnut
Mfr # A2460-REC-01
Zoro # G7081378
product price: $299.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
24"
Length
60"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2460-REC-01
Zoro #
G7081378
UPC #
020976826015
Country of Origin
United States
Dimensions
Width
24"
Length
60"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Color
Walnut, Black
Type
Activity Table
Material
High Pressure Laminate (Table Top)
Description
High Pressure Laminate Table 24x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.