Rectangle Cafe Bistro and Breakroom Pedestal Table, High Pressure Laminate Top, Black Granite
Mfr # BCT3042-07
Zoro # G7140205
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
42"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCT3042-07
Zoro #
G7140205
UPC #
020976307422
Country of Origin
United States
Dimensions
Width
30"
Length
42"
Height
29"
Details
Item
Cafe Bistro and Breakroom Pedestal Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Café
Leg Color
Black
Assembled/Unassembled
Unassembled
Type
Cafe and Breakroom Table
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Color
Black Granite
Description
Cafe and BreakroomTable,30x42 In.,Blk Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.