Rectangle Cafe Bistro and Breakroom Pedestal Table, High Pressure Laminate Top, Gray
Mfr # BTT3048-15
Zoro # G7121698
product price: $375.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
48"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTT3048-15
Zoro #
G7121698
UPC #
020976480156
Country of Origin
United States
Dimensions
Width
30"
Length
48"
Height
29"
Details
Item
Cafe Bistro and Breakroom Pedestal Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Café
Leg Color
Black
Assembled/Unassembled
Unassembled
Type
Cafe and Breakroom Table
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Color
Gray Granite, Black
Description
Cafe and Breakroom Table,30x48 In.,Gray G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.