Rectangle Cafe Table, 42 in W, 30 in L, 29 in H, Particleboard Top, Colonial Hickory

  • Mfr # SCT3042-53-98-53

  • Zoro # G115759470


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
42 in
Length
30 in
Height
29 in
Tabletop Material
Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT3042-53-98-53
Zoro #
G115759470
UPC #
720976103252
Country of Origin
United States

Dimensions

Width
42 in
Length
30 in
Height
29 in
Thickness
1-1/4 in
Top Size
30 in x 42 in
Column Dia.
3 in

Details

Item
Cafe Table
Shape
Rectangle
Tabletop Material
Particleboard
Tabletop Color
Colonial Hickory
Frame Material
Steel
Leg Type
Column
Leg Color
Silver
Finish
Laminate
Base Type
Cross
Glide Material
Nylon
Features
Easy assembly includes column that has integrated rod with two points of contact to secure to table top.

Description

Not just for restaurants, these gray stamped steel bases fit into any environment. With a clean finish, these tables offer a modern design element. 29" Height for comfortable seating. Popular for offices, meeting room, and common spaces, as well as restaurants, bars, and hotels.


  • 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
  • Stamped steel base and top plate
  • 3" diameter steel column with two points of contact to table for added stability
  • Leveling glides.
  • Cross Base
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.