Rectangle Commerical Adjustable Height Folding Utility Table, High Pressure Laminate Top
Mfr # CFA3060PX-15
Zoro # G7091290
product price: $279.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
60"
Height
22" to 32"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFA3060PX-15
Zoro #
G7091290
UPC #
020976306517
Country of Origin
United States
Dimensions
Width
30"
Length
60"
Height
22" to 32"
Details
Item
Commerical Adjustable Height Folding Utility Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Folding Leg
Leg Color
Gray
Assembled/Unassembled
Assembled
Color
Gray Granite
Type
High Pressure Folding Table
Material
Laminate High Density Particleboard
Description
Adj Hgt Folding Table,30x60 3/4 In.,Gray G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.