Zoro Homepage

Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, Melamine Laminate Top, Walnut

  • Mfr # CF3672M-01

  • Zoro # G7141666


product price: $197.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
36"
Length
72"
Height
29"
Tabletop Material
Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3672M-01
Zoro #
G7141666
UPC #
020976301017
Country of Origin
United States

Dimensions

Width
36"
Length
72"
Height
29"

Details

Item
Commerical Folding Utility Table
Shape
Rectangle
Tabletop Material
Melamine Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Color
Walnut, Brown
Type
Folding Table
Material
Melamine High Density Particle Board Core

Description

Top Folding Table,36x72 In.,Melamine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.