
Rectangle Commerical Folding Utility Table, High Pressure Laminate Top, Fusion Maple
Mfr # CF3072PX-16
Zoro # G7148121
product price: $267.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
72"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF3072PX-16
Zoro #
G7148121
UPC #
020976742766
Country of Origin
United States
Dimensions
Width
30"
Length
72"
Height
29"
Details
Item
Commerical Folding Utility Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Fusion Maple
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Color
Fusion Maple, Brown
Type
High Pressure Folding Table
Material
Laminate High Density Particleboard
Description
Folding Table,High Pressure,24x48 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.