Zoro Homepage

Rectangle Commerical Folding Utility Table, High Pressure Laminate Top, Gray Granite

  • Mfr # CF1860PX-15

  • Zoro # G7048100


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18"
Length
60"
Height
29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1860PX-15
Zoro #
G7048100
UPC #
020976186157
Country of Origin
United States

Dimensions

Width
18"
Length
60"
Height
29"

Details

Item
Commerical Folding Utility Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Gray
Assembled/Unassembled
Assembled
Color
Gray Granite
Type
High Pressure Top Folding Table
Material
High Density Particle Board Core, with Backer Sheet

Description

Top Folding Table,18x60 3/4 In.,Gray Grnt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.