Rectangle Commerical Folding Utility Table, High Pressure Laminate Top, Walnut
Mfr # CF1872PX-01
Zoro # G7091817
product price: $223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
18"
Length
72"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1872PX-01
Zoro #
G7091817
UPC #
020976178121
Country of Origin
United States
Dimensions
Width
18"
Length
72"
Height
29"
Details
Item
Commerical Folding Utility Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Material
Laminate High Density Particleboard
Type
High Pressure Folding Table
Color
Walnut, Brown
Description
Top Folding Table,Walnut,18x72 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.