Zoro Homepage

Rectangle Computer or Training Desk Height Work Station, 24" W, 60" L, 29" H, Black Granite

  • Mfr # WS2460-07

  • Zoro # G7140920


product price: $396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
24"
Length
60"
Height
29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2460-07
Zoro #
G7140920
UPC #
020976267078
Country of Origin
United States

Dimensions

Width
24"
Length
60"
Height
29"

Details

Item
Computer or Training Desk Height Work Station
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Fixed leg
Leg Color
Black
Assembled/Unassembled
Assembled

Description

BM Computer Training Table,24x60 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.