Rectangle Computer or Training Desk Height Work Station, 24" W, 60" L, 29" H, Walnut
Mfr # WS2460-01
Zoro # G7061559
product price: $396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
24"
Length
60"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS2460-01
Zoro #
G7061559
UPC #
020976264015
Country of Origin
United States
Dimensions
Width
24"
Length
60"
Height
29"
Details
Item
Computer or Training Desk Height Work Station
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Fixed leg
Leg Color
Black
Assembled/Unassembled
Assembled
Description
BM Computer/Training Table,24x60 In.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.