Zoro Homepage

Rectangle Computer or Training Desk Height Work Station, High Pressure Laminate Top, Medium Oak

  • Mfr # WS3072-06

  • Zoro # G7053195


product price: $465.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3072-06
Zoro #
G7053195
UPC #
020976372604
Country of Origin
United States

Dimensions

Width
30"
Length
72"
Height
29"

Details

Item
Computer or Training Desk Height Work Station
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Medium Oak
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Fixed leg
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Computer and Training Table
Color
Medium Oak, Black
Material
High Pressure Laminate Top with Backer Sheet

Description

BM Computer/TrainingTable,30x72 In.,M Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.