Rectangle Deluxe Adjustable Height Flip Top Training Table, High Pressure Laminate Top
Mfr # FT2472-07
Zoro # G7159489
product price: $498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
24"
Height
21" to 29" (23" to 31" with Casters)
Tabletop Material
High Pressure Laminate
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT2472-07
Zoro #
G7159489
UPC #
020976252401
Country of Origin
United States
Dimensions
Width
24"
Length
72"
Height
21" to 29" (23" to 31" with Casters)
Details
Item
Deluxe Adjustable Height Flip Top Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Color
Black Granite
Type
Flip Top Table
Material
High Pressure Laminate (Table Top)
Description
Deluxe Hi PR FlipTopTable,24x72 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.