Shop CORRELL
See all product information
Create Account
Rectangle Econoline Adjustable Height Computer Desk and Training Table, 24" W, 48" L, 21" to 29" H
- Mfr # CSA2448-01
- Zoro # G7131540
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
48"
Height
21" to 29"
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA2448-01
- Zoro #
- G7131540
- UPC #
- 020976200143
- Country of Origin
- United States
Dimensions
- Width
- 24"
- Length
- 48"
- Height
- 21" to 29"
Details
- Item
- Econoline Adjustable Height Computer Desk and Training Table
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- walnut
- Frame Material
- Steel
- Edge Type
- T-Mold
- Leg Type
- Adj. Hgt Fixed Leg
- Leg Color
- Black
- Assembled/Unassembled
- Assembled
Description
Adj Computer and Training Table,24x48 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.