Zoro Homepage

Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" W, 60" L, 21" to 29" H

  • Mfr # CSA3060-15

  • Zoro # G7120675


product price: $447.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
60"
Height
21" to 29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA3060-15
Zoro #
G7120675
UPC #
020976350619
Country of Origin
United States

Dimensions

Width
30"
Length
60"
Height
21" to 29"

Details

Item
Econoline Adjustable Height Computer Desk and Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled

Description

Adj Computer/Training Table,30x60 In.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.