Rectangle Econoline Adjustable Height Computer Desk and Training Table, High Pressure Laminate Top
Mfr # CSA2448-07
Zoro # G7079320
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
48"
Height
21" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSA2448-07
Zoro #
G7079320
UPC #
020976207074
Country of Origin
United States
Dimensions
Width
24"
Length
48"
Height
21" to 29"
Details
Item
Econoline Adjustable Height Computer Desk and Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Color
Black Granite
Type
Computer and Training Table
Material
High Pressure Laminate Top with Backer Sheet
Description
Adj Computer/TrainingTable,24x48 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.