Rectangle Econoline Adjustable Height Computer Desk and Training Table, High Pressure Laminate Top
Mfr # CSA3072-01
Zoro # G7122958
product price: $459.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
72"
Height
21" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSA3072-01
Zoro #
G7122958
UPC #
020976320711
Country of Origin
United States
Dimensions
Width
30"
Length
72"
Height
21" to 29"
Details
Item
Econoline Adjustable Height Computer Desk and Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Color
Walnut, Black
Material
High Pressure Laminate Top with Backer Sheet
Type
Computer and Training Table
Description
AdjComputer/TrainingTable,30x72 In.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.