Rectangle Econoline TFL Flip Top Table, 60 in W, 23 in to 31 in H, Particleboard Top, Medium Oak

  • Mfr # FTM2460TF-06

  • Zoro # G815759657


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60 in
Height
23 in to 31 in
Tabletop Material
Particleboard
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTM2460TF-06
Zoro #
G815759657
UPC #
720976094871
Country of Origin
United States

Dimensions

Width
60 in
Height
23 in to 31 in
Depth
24 in
Size
24 in x 60 in
Thickness
3/4 in

Details

Item
Econoline TFL Flip Top Table
Shape
Rectangle
Tabletop Material
Particleboard
Tabletop Color
Medium Oak
Frame Material
Steel
Finish
Laminate
Number of Casters
4
Features
Top folds to less than 3-1/2" for compact storage
Frame Type
H-Frame

Description

An economical choice for training rooms and other uses. These flip top nesting tables are adjustable height from 23" to 31" in 1" increments. Height adjusts with set screws for secure and tamper resistant height changes, wrench included. H-frame design with all locking casters. Table fold to less an 3-1/2" for compact storage.


  • Top is Double Sided Commercial Thermal Fused Laminate on 3/4" High Density Particle Board Core
  • H-Frame
  • Adjustable height can be set at keyboard to desk height from 23" to 31" in 1" increments.
  • Four locking casters.
  • Height adjusts with set screw for secure and tamper resistant height changes, wrench included.
  • Top folds to less than 3-1/2" for compact storage.
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products