Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H

  • Mfr # RA2448-29

  • Zoro # G7050611


product price: $240.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
24"
Length
48"
Height
22" to 32"
Tabletop Material
Blow Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA2448-29
Zoro #
G7050611
UPC #
020976448293
Country of Origin
United States

Dimensions

Width
24"
Length
48"
Height
22" to 32"

Details

Item
Heavy Duty Commerical Adjustable Height Plastic Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Plastic
Tabletop Color
Green
Frame Material
Steel
Edge Type
Blow Mold Plastic
Leg Type
Adj. Hgt Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Adjustable Height Top Folding Table
Color
Green, Black
Series
R
Material
Blow-Molded Plastic

Description

Adj Heavy Duty FoldingTable,24x48 In.,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.