Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Heavy Duty Commerical Plastic Folding Table, 24" W, 48" L, 29" H, Blow Molded Plastic Top

  • Mfr # R2448-25

  • Zoro # G7075035


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
48"
Height
29"
Tabletop Material
Blow Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2448-25
Zoro #
G7075035
UPC #
020976248251
Country of Origin
United States

Dimensions

Width
24"
Length
48"
Height
29"

Details

Item
Heavy Duty Commerical Plastic Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Plastic
Tabletop Color
Red
Frame Material
Steel
Edge Type
Blow Mold Plastic
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Color
Red, Black
Material
Blow-Molded Plastic
Series
R
Type
Folding Table

Description

Heavy Duty Folding Table,24x48 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.