Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top
Mfr # R3072-25
Zoro # G7083758
product price: $244.99
/eaKey Features
Shape
Rectangle
Width
30"
Length
72"
Height
29"
Tabletop Material
Blow Molded Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3072-25
Zoro #
G7083758
UPC #
020976372253
Country of Origin
United States
Dimensions
Width
30"
Length
72"
Height
29"
Details
Item
Heavy Duty Commerical Plastic Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Plastic
Tabletop Color
Red
Frame Material
Steel
Edge Type
Blow Mold Plastic
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Series
R
Material
Blow-Molded Plastic
Type
Folding Table
Color
Red, Black
Description
Heavy Duty Folding Table,30x72 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.