Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top

  • Mfr # R3072-28

  • Zoro # G7070108


product price: $244.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
29"
Tabletop Material
Blow Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3072-28
Zoro #
G7070108
UPC #
020976372284
Country of Origin
United States

Dimensions

Width
30"
Length
72"
Height
29"

Details

Item
Heavy Duty Commerical Plastic Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Plastic
Tabletop Color
Yellow
Frame Material
Steel
Edge Type
Blow Mold Plastic
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Material
Blow-Molded Plastic
Series
R
Color
Yellow, Black
Type
Folding Table

Description

Heavy Duty Folding Table,30x72 In.,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.