Zoro Homepage

Rectangle Library Table, 29" H, Black Granite

  • Mfr # LR2472-07

  • Zoro # G7090986


product price: $433.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Height
29"
Tabletop Color
Black Granite
Frame Material
Steel
Material
High Pressure Laminate on High-Density Core with Back Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2472-07
Zoro #
G7090986
UPC #
020976126009
Country of Origin
United States

Dimensions

Height
29"

Details

Item
Library Table
Shape
Rectangle
Tabletop Color
Black Granite
Frame Material
Steel
Material
High Pressure Laminate on High-Density Core with Back Sheet
Type
Library Table
Color
Black Granite
Surface Material
Laminate

Description

Hi PressureLibrary Table,24x72x29 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.