Zoro Homepage

Rectangle Modern Design Conference Table, 72 in W, Particleboard Top, Driftwood

  • Mfr # CC3672R-52-14-52

  • Zoro # G115759524


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
72 in
Tabletop Material
Particleboard
Frame Material
Steel
Leg Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3672R-52-14-52
Zoro #
G115759524
UPC #
720976054981
Country of Origin
United States

Dimensions

Width
72 in
Depth
36 in
Top Thickness
1-1/4 in
Size
36 in x 72 in

Details

Item
Modern Design Conference Table
Shape
Rectangle
Tabletop Material
Particleboard
Tabletop Color
Driftwood
Frame Material
Steel
Leg Type
Steel
Finish
Laminate
Features
Matching woodgrain T-Mold; Easy assembly, just attach legs
Glide Material
Nylon

Description

Perfect conference table size and design for small to medium meeting and conference rooms. Designed for durability and easy assembly. Under table support installed during production, all that is needed is to attached the legs. Once assembled, it become s a monolithic structure. Curved leg with clean, modern design.


  • 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
  • Deluxe woodgrain laminate with matching banding.
  • Curved leg with clean, modern construction
  • 1" x 2" 16-gauge tubular powered coated steel legs
  • Adjustable nylon glides.
  • Table reinforce with (2) stretcher bars for stability.
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.