Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Modern Design Executive Table/Desk, 60 in W, Particleboard Top, Colonial Hickory

  • Mfr # CD3060R-53-14-53

  • Zoro # G115759432


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60 in
Tabletop Material
Particleboard
Frame Material
Steel
Leg Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3060R-53-14-53
Zoro #
G115759432
UPC #
720976055230
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Top Thickness
1-1/4 in
Size
30 in x 60 in

Details

Item
Modern Design Executive Table/Desk
Shape
Rectangle
Tabletop Material
Particleboard
Tabletop Color
Colonial Hickory
Frame Material
Steel
Leg Type
Steel
Finish
Laminate
Features
Matching woodgrain T-Mold; Easy assembly, just attach legs
Glide Material
Nylon

Description

Perfect choice for executive office desk or meeting table. Designed for durability and easy assembly. Curved leg with clean, modern design.


  • 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
  • Deluxe woodgrain laminate with matching banding.
  • Curved leg with clean, modern construction
  • 1" x 2" 16-gauge tubular powered coated steel legs
  • Adjustable nylon glides.
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.