
Rectangle Off Set Leg Folding Seminar Training Table, High Pressure Laminate Top, Gray Granite
Mfr # ST2460PX-15
Zoro # G7141009
product price: $289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
24"
Length
60"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST2460PX-15
Zoro #
G7141009
UPC #
020976522153
Country of Origin
United States
Dimensions
Width
24"
Length
60"
Height
29"
Details
Item
Off Set Leg Folding Seminar Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Off Set Leg Folding Seminar Table
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Color
Gray Granite, Black
Surface Material
Laminate
Description
Folding Seminar Table,24x60 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.