Zoro Homepage

Rectangle Off Set Leg Folding Seminar Training Table, High Pressure Laminate Top, Walnut

  • Mfr # ST2496PX-01

  • Zoro # G7056771


product price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
24"
Length
96"
Height
29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2496PX-01
Zoro #
G7056771
UPC #
020976529015
Country of Origin
United States

Dimensions

Width
24"
Length
96"
Height
29"

Details

Item
Off Set Leg Folding Seminar Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Color
Walnut, Brown
Type
Off Set Leg Folding Seminar Table
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Surface Material
Laminate

Description

Folding Seminar Table,24x96 In.,Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.