Rectangle Panel Leg Folding Seminar Training Table, 18" W, 60" L, 29" H, High Pressure Laminate Top
Mfr # SP1860PX-06
Zoro # G7086278
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
18"
Length
60"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1860PX-06
Zoro #
G7086278
UPC #
020976986061
Country of Origin
United States
Dimensions
Width
18"
Length
60"
Height
29"
Details
Item
Panel Leg Folding Seminar Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Medium Oak
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Description
Seminar/Training Table,18x60 In.,M Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.