
Rectangle Panel Leg Folding Seminar Training Table, High Pressure Laminate Top, Fusion Maple
Mfr # SP1896PX-16
Zoro # G7059355
product price: $363.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
18"
Length
96"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1896PX-16
Zoro #
G7059355
UPC #
020976742568
Country of Origin
United States
Dimensions
Width
18"
Length
96"
Height
29"
Details
Item
Panel Leg Folding Seminar Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Fusion Maple
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Color
Fusion Maple, Black
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Type
Seminar Table
Surface Material
Laminate
Description
Folding Seminar Table,18x96 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.