Rectangle Premium Sit To Stand Dry Erase Flip Top Table, 60 in W, 28 in to 38 in H
- Mfr # FTS2460DE-80-14-09
- Zoro # G115759364
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
60 in
Height
28 in to 38 in
Tabletop Material
Particleboard
Frame Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS2460DE-80-14-09
- Zoro #
- G115759364
- UPC #
- 720976136083
- Country of Origin
- United States
- Item
- Premium Sit To Stand Dry Erase Flip Top Table
- Shape
- Rectangle
- Tabletop Material
- Particleboard
- Tabletop Color
- Frosty White W/ Black Band
- Frame Color
- Gray
- Frame Material
- Steel
- Leg Type
- Oval
- Finish
- Laminate
- Features
- Two-handed Safety Flip Mechanism; Top folds to 6-1/2" for compact storage; 1-1/2" Square Support Bar under the table provides stabilization and support
- Frame Type
- Tubular
- Number of Casters
- 4
Dimensions
- Width
- 60 in
- Height
- 28 in to 38 in
- Depth
- 24 in
- Thickness
- 1-1/4 in
- Size
- 24 in x 60 in
Description
Designed for sit to stand use, these Premium Flip Top Nesting Tables are perfect for multipurpose use. Height adjusts from 28" to 38" in four increments: 28', 30", 33", and 38". Secure height adjustment with 2 set screws per leg, wrench included. Stylish gray tubular oval legs. 1-1/2" Square support bar under the table provides stabilization and support. Standard with four locking casters. Two-handed safety flip mechanism. Top folds to 6-1/2" for compact storage.
- 1-1/4" High-Pressure Dry Erase Top with Backer Sheet on High Density Particle Board Core
- Two-Handed Safety Flip Mechanism
- Four Locking Casters
- Stylish Gray Tubular Oval Legs
- 1-1/2" Square Support Bar under the table provides stabilization and support
- Multipurpose use from sitting to standing all in one unit. Height adjusts from 28" to 38" in increments: 28" 30" 33" 38"
- Dry Erase top add a level of functionality.
- Easy Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.