Rectangle Premium Sit To Stand Dry Erase Flip Top Table, 60 in W, 28 in to 38 in H

  • Mfr # FTS2460DE-80-14-35

  • Zoro # G115759654


product price:  $786.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60 in
Height
28 in to 38 in
Tabletop Material
Particleboard
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTS2460DE-80-14-35
Zoro #
G115759654
UPC #
720976136106
Country of Origin
United States

Dimensions

Width
60 in
Height
28 in to 38 in
Depth
24 in
Size
24 in x 60 in
Thickness
1-1/4 in

Details

Item
Premium Sit To Stand Dry Erase Flip Top Table
Shape
Rectangle
Tabletop Material
Particleboard
Tabletop Color
Frosty White W/ Red Band
Frame Color
Gray
Frame Material
Steel
Leg Type
Oval
Finish
Laminate
Number of Casters
4
Frame Type
Tubular
Features
Two-handed Safety Flip Mechanism; Top folds to 6-1/2" for compact storage; 1-1/2" Square Support Bar under the table provides stabilization and support

Description

Designed for sit to stand use, these Premium Flip Top Nesting Tables are perfect for multipurpose use. Height adjusts from 28" to 38" in four increments: 28', 30", 33", and 38". Secure height adjustment with 2 set screws per leg, wrench included. Stylish gray tubular oval legs. 1-1/2" Square support bar under the table provides stabilization and support. Standard with four locking casters. Two-handed safety flip mechanism. Top folds to 6-1/2" for compact storage.


  • 1-1/4" High-Pressure Dry Erase Top with Backer Sheet on High Density Particle Board Core
  • Two-Handed Safety Flip Mechanism
  • Four Locking Casters
  • Stylish Gray Tubular Oval Legs
  • 1-1/2" Square Support Bar under the table provides stabilization and support
  • Multipurpose use from sitting to standing all in one unit. Height adjusts from 28" to 38" in increments: 28" 30" 33" 38"
  • Dry Erase top add a level of functionality.
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products