Rectangle Premium Sit To Stand Dry Erase Flip Top Table, 72 in W, 28 in to 38 in H

  • Mfr # FTS2472DE-80-14-37

  • Zoro # G315759270


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
72 in
Height
28 in to 38 in
Tabletop Material
Particleboard
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTS2472DE-80-14-37
Zoro #
G315759270
UPC #
720976136298
Country of Origin
United States

Dimensions

Width
72 in
Height
28 in to 38 in
Depth
24 in
Size
24 in x 72 in
Thickness
1-1/4 in

Details

Item
Premium Sit To Stand Dry Erase Flip Top Table
Shape
Rectangle
Tabletop Material
Particleboard
Tabletop Color
Frosty White W/ Blue Band
Frame Color
Gray
Frame Material
Steel
Leg Type
Oval
Finish
Laminate
Features
Two-handed Safety Flip Mechanism; Top folds to 6-1/2" for compact storage; 1-1/2" Square Support Bar under the table provides stabilization and support
Frame Type
Tubular
Number of Casters
4

Description

Designed for sit to stand use, these Premium Flip Top Nesting Tables are perfect for multipurpose use. Height adjusts from 28" to 38" in four increments: 28', 30", 33", and 38". Secure height adjustment with 2 set screws per leg, wrench included. Stylish gray tubular oval legs. 1-1/2" Square support bar under the table provides stabilization and support. Standard with four locking casters. Two-handed safety flip mechanism. Top folds to 6-1/2" for compact storage.


  • 1-1/4" High-Pressure Dry Erase Top with Backer Sheet on High Density Particle Board Core
  • Two-Handed Safety Flip Mechanism
  • Four Locking Casters
  • Stylish Gray Tubular Oval Legs
  • 1-1/2" Square Support Bar under the table provides stabilization and support
  • Multipurpose use from sitting to standing all in one unit. Height adjusts from 28" to 38" in increments: 28" 30" 33" 38"
  • Dry Erase top add a level of functionality.
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.