Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Adjustable Height Activity Kids School Table, High Pressure Laminate, Red

  • Mfr # A48-RND-35

  • Zoro # G7156716


product price: $313.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48"
Length
48"
Height
19" to 29"
Diameter
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-RND-35
Zoro #
G7156716
UPC #
020976802354
Country of Origin
United States

Dimensions

Width
48"
Length
48"
Height
19" to 29"
Diameter
48"

Details

Item
Adjustable Height Activity Kids School Table
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Red
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Material
High Pressure Laminate (Table Top)
Color
Red, Black
Type
Activity Table

Description

HighPressure LaminateRoundTable,48 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products