Round Cafe Bistro and Breakroom Pedestal Table, High Pressure Laminate Top, Medium Oak
Mfr # BXT48R-06
Zoro # G7087431
product price: $419.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Shape
Round
Height
29"
Diameter
48"
Tabletop Material
High Pressure Laminate
Tabletop Color
Medium Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXT48R-06
Zoro #
G7087431
UPC #
020976048066
Country of Origin
United States
Dimensions
Height
29"
Diameter
48"
Details
Item
Cafe Bistro and Breakroom Pedestal Table
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Medium Oak
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Café
Leg Color
Black
Assembled/Unassembled
Unassembled
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Color
Medium Oak, Black
Type
Cafe and Breakroom Table
Description
Cafe and Breakroom Round Table,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.