Round Cafe Table, 48 in W, 48 in L, 29 in H, Particleboard Top, Black Granite

  • Mfr # SXT48R-07-98-09

  • Zoro # G315759379


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
48 in
Length
48 in
Height
29 in
Tabletop Material
Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXT48R-07-98-09
Zoro #
G315759379
UPC #
720976106598
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
29 in
Thickness
1-1/4 in
Column Dia.
3 in
Size
48 in

Details

Item
Cafe Table
Shape
Round
Tabletop Material
Particleboard
Tabletop Color
Black Granite
Frame Material
Steel
Leg Type
Column
Leg Color
Silver
Finish
Laminate
Glide Material
Nylon
Features
Easy assembly includes column that has integrated rod with two points of contact to secure to table top.

Description

Not just for restaurants, these gray stamped steel bases fit into any environment. With a clean finish, these tables offer a modern design element. 29" Height for comfortable seating. Popular for offices, meeting room, and common spaces, as well as restaurants, bars, and hotels.


  • 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
  • Stamped steel base and top plate
  • 3" diameter steel column with two points of contact to table for added stability
  • Leveling glides.
  • X-Base
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.