Zoro Homepage

Round Commerical Folding Utility Table, 48" Dia. W, 29" H, Melamine Laminate Top, Walnut

  • Mfr # CF48MR-01

  • Zoro # G7133756


product price: $241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48" Dia.
Height
29"
Diameter
48"
Tabletop Material
Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF48MR-01
Zoro #
G7133756
UPC #
020976484819
Country of Origin
United States

Dimensions

Width
48" Dia.
Height
29"
Diameter
48"

Details

Item
Commerical Folding Utility Table
Shape
Round
Tabletop Material
Melamine Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Type
Folding Table
Material
Melamine High Density Particle Board Core
Color
Walnut, Brown

Description

Top Folding Round Table,48 In.,Melamine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.