Round Commerical Folding Utility Table, High Pressure Laminate Top, Black Granite
Mfr # CF48PX-07
Zoro # G7146767
product price: $345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
48" Dia.
Height
29"
Diameter
48"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF48PX-07
Zoro #
G7146767
UPC #
020976480705
Country of Origin
United States
Dimensions
Width
48" Dia.
Height
29"
Diameter
48"
Details
Item
Commerical Folding Utility Table
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Color
Black Granite
Type
High Pressure Folding Table
Material
Laminate High Density Particleboard
Description
HP Folding RoundTable,8 In.,3/4 In.,Black Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.