
Round Commerical Folding Utility Table, High Pressure Laminate Top, Maple
Mfr # CF60PX-16
Zoro # G7067630
product price: $440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
60" dia.
Height
29"
Diameter
60"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF60PX-16
Zoro #
G7067630
UPC #
020976742810
Country of Origin
United States
Dimensions
Width
60" dia.
Height
29"
Diameter
60"
Details
Item
Commerical Folding Utility Table
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Maple
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Folding Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Type
High Pressure Folding Table
Color
Maple Wood, Brown
Material
Laminate High Density Particleboard
Description
Folding Round Table,60 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.