Round Standing Height Cafe Bistro and Breakroom Pedestal Table, High Pressure Laminate Top
Mfr # BXB36R-06
Zoro # G7127121
product price:Â $369.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Round
Height
42"
Tabletop Material
High Pressure Laminate
Frame Material
Steel
Edge Type
T-Mold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BXB36R-06
Zoro #
G7127121
UPC #
020976033666
Country of Origin
United States
Dimensions
Height
42"
Diameter
36"
Details
Item
Standing Height Cafe Bistro and Breakroom Pedestal Table
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Medium Oak
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Café
Leg Color
Black
Assembled/Unassembled
Unassembled
Color
Medium Oak, Black
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Type
Cafe and Breakroom Table
Description
Standing Hght Cafe RoundTable,36 In.,M Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.