Zoro Homepage

Square Adjustable Height Activity Kids School Table, High Pressure Laminate, Blue

  • Mfr # A3636-SQ-37

  • Zoro # G7126896


product price: $251.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
36"
Length
36"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3636-SQ-37
Zoro #
G7126896
UPC #
020976836373
Country of Origin
United States

Dimensions

Width
36"
Length
36"
Height
19" to 29"

Details

Item
Adjustable Height Activity Kids School Table
Shape
Square
Tabletop Material
High Pressure Laminate
Tabletop Color
Blue
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Color
Blue, Black
Material
High Pressure Laminate (Table Top)
Type
Activity Table
Surface Material
Laminate

Description

Square High Pressure Table,36x36 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.